Beli vinyl tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Vinyl Tube WhiteDeskripsi:The mark of the wiring tube.atribut:
- Wall Thickness (mm): 0.45 +/- 0.05
- Color: White
- Overall Length (m): Ten
- Inside Diameter (Ø mm): 3.2
- Material: Soft PVC
- Heat Resistance Temperature (°C): 105
- Operating Temperature Range (°C): -10 to 105
- Fort Marker Tube (Tabung Penanda Kabel)atribut:
- Color: White
- Max Tube Marker Letter Twin Tube (Tabung untuk Mesin Penanda Pipa)atribut:
- Tube Dimension Diameter x Length (mm x m): 3.2x100
- Color: White
- Applicable Models: LM-500/500W/550W/340T/340T/W/390T/390T/W/330T/380T/380T/PC
- Panduit Cable Sleeve (Selongsong Kabel)atribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- KSS WIRING ACCESSORIES OMT Marker Tubeatribut:
- Material: Soft PVC (bright white)
- Color: White
- Certification: RoHS
- RG Vinyl Roll (Lantai Vinil)Deskripsi:Vinyl Roll RG Highland memberikan solusi lantai yang menakjubkan dengan vinyl roll mereka yang memadukan motif kayu dan batu yang realistis. Dengan harga yang ekonomis, ketebalan 1,2 mm, dan ketersediaan yang selalu siap stok, produk ini adalah pilihan yang sempurna untuk rumah dan kantor Anda.atribut:
- Thickness (mm): 1.2
- Length (m): 20
- Width (m): 2
- Biovin Marking Tube & Labels Mesinatribut:
- Internal Memory (GB): 1
- monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- Kstrong Epic Construction Full Body Harness Seriesatribut:
- Material Webbing: Polyester 44mm
- D-ring Material: Aluminium
- Certification: EN 361:2002; EN 358:2018
- D-Ring MBS (kN): 23 (Minimum Breaking Strength)
- Finishing Metal Component: Sliver Passivation
- Frame & Buckle MBS (kN): 15 (Minimum Breaking Strength)
- Frame & Buckle Material: Aluminium
- Material Stitching Thread: High Tenacity Polyester (Colour Contrasted)
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- monotaro Tubing PTFE (Selang)Deskripsi:For for general industryatribut:
- Material: PTFE (polytetrafluoroethylene)
- Color: Milky white
- Maximum Operating Temperature (°C): 260 degree
- Toho Denzai Marker TubeDeskripsi:Please use it for electrical insulation, protection, and marker tubes. Compliant with JIS-C2410atribut:
- Color: White
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wall Thickness (mm): 0.5
- Length per Roll (m): 10
- KSS WIRING ACCESSORIES OMR Marker Tubeatribut:
- Material: Soft durable PVC (white), resist oil, grease and other material erosion.
- Color: White
- Certification: RoHS
- Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)atribut:
- Diameter (mm): 22
- Non Brand General Purpose Nylon Tubing (Selang)Deskripsi:High-pressure nylon tubing offers high-tensile strength to help enhance coupling retention in environments with high pressure, temperature, and vibration.atribut:
- Autoclavable: No
- Fitting Compatibility: Compression; Push-to-Connect
- Material: Nylon
- Stripe Color: No Stripe
- DV Crimp Sleeve Vinyl (Selongsong Sambungan)Deskripsi:Wiring Terminal. High Quality Terminal.
- Non Brand Oil-Resistant Buna-N Tubing (Selang)Deskripsi:Buna N tubing resists oils, fuels, mild chemicals, petroleum-based fluids, and water. This flexible, general purpose tubing is suitable for water lines, fluid lines, coolant lines, drain lines, and other transfer lines.atribut:
- UNSPSC: 31231314
- Clarity: Opaque
- Color: Black
- Fitting Compatibility: Barbed
- Hardness: Shore A 60
- Material: Nitrile
- Maximum Operating Temperature (°F): 210
- Resistance Properties: Oil Resistant
- Wall Thickness (inch): 0.06
- monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)Deskripsi:Electricity, you can receive your used for internal wiring of electronic equipment (secondary side leads).atribut:
- Overall Length (m): 100
- Permissible current (A): 9
- Insulator Standard thickness (mm): 0.41
- Insulator OD (mm): 1.8
- Conductor arrangement (lines / mm): 21 / 0.18
- AWG: 20
- Conductor outer diameter ( phi mm): 0.95
- Rated Temperature (°C): 80
- Rated Voltage (V): 300
- Withstand Voltage (V/minute): AC2000
Daftar Harga vinyl tube Terbaru October 2026
| monotaro Vinyl Tube White | Rp72.900 |
| Fort Marker Tube (Tabung Penanda Kabel) | Rp459.900 |
| Max Tube Marker Letter Twin Tube (Tabung untuk Mesin Penanda Pipa) | Rp719.900 |
| Panduit Cable Sleeve (Selongsong Kabel) | Rp339.900 |
| Fort Crimp Terminal Ring Type (Skun/Cable Lug) | Rp13.900 |
| KSS WIRING ACCESSORIES OMT Marker Tube | Rp409.900 |
| RG Vinyl Roll (Lantai Vinil) | Rp2.799.900 |
| Biovin Marking Tube & Labels Mesin | Rp10.999.900 |
| monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp18.900 |
| Kstrong Epic Construction Full Body Harness Series | Rp6.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/m2P103844794-2.jpg)
/a2P103629362-1.jpg)
/P102815874-1.jpg)
/msP103842820-1.jpg)

/qaP111099946-1.jpg)

/P101001113-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Kstrong%20Epic%20Construction%20Full%20Body%20Harness%20Series/2mP111703094-1.jpg)
/71P103844253-1.jpg)
/c1P103185433-1.jpg)



/arP103844387-1.jpg)
/71P109990253-1.jpg)
/rrP105168999-6.jpg)
/gmP109978598-1.jpg)
/rkP103192992-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)